Page 1 of 5

Next

Compare
GE 12 C

COMPARE

GE 12 C

Description
GE 12 C SPHERICAL PLAIN BRG ; 12MM BORE 7MM HOUSING WID 22MM OD

SKF

Part # GE 12 C

BDI # 1418305

Features

Enclosure: Open
Housing Width - Millimeter: 7
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Other Features: 2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning: Yes

Price Inventory : In stock
$ 39.79 / each QTY
GE 12 E

COMPARE

GE 12 E

Description
GE 12 E SPHERICAL PLAIN BRG ; 12MM BORE 7MM HOUSING WID 22MM OD

SKF

Part # GE 12 E

BDI # 1418306

Features

Enclosure: Open
Housing Width - Millimeter: 7
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Other Features: 2 Piece | Side Lubrication Only
Self Aligning: Yes

Price Inventory : In stock
$ 35.67 / each QTY
B10-L

COMPARE

B10-L

Description
B10-L SPHERICAL PLAIN BEARING ; 5/8" BORE 15/32" HOUSING WID 1-1/16" OD

RBC BEARINGS

Part # B10L

BDI # 796714

Features

Enclosure: Open
Housing Width - Millimeter: 11.913
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : In stock
$ 28.00 / each QTY
0382310

COMPARE

0382310

Description
0382310 SPHERICAL PLAIN BEARING ; 5/8" BORE 1/2" HS WID 1-3/16" OD 5/PAK

RBC BEARINGS

Part # 0382310

BDI # 796976

Features

Enclosure: Open
Housing Width - Millimeter: 12.7
Material - Ball: Stainless Steel
Material - Liner: PTFE
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.188
Other Features: 2 Piece | Corrosion Resistance | Chamfered | Narrow | Self Lubricating
Self Aligning: Yes

Price Inventory : In stock
$ 90.68 / each QTY
B8-L

COMPARE

B8-L

Description
B8-L SPHERICAL PLAIN BEARING ; 1/2" BORE 3/8" HOUSING WID 7/8" OD

RBC BEARINGS

Part # B8L

BDI # 796838

Features

Enclosure: Open
Housing Width - Millimeter: 9.525
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : In stock
$ 25.40 / each QTY