Page 1 of 2

Next

Compare
B8-L

COMPARE

B8-L

Description
B8-L SPHERICAL PLAIN BEARING ; 1/2" BORE 3/8" HOUSING WID 7/8" OD

RBC BEARINGS

Part # B8L

BDI # 796838

Features

Enclosure: Open
Housing Width - Millimeter: 9.525
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : In stock
$ 25.40 / each QTY
GE 15 ES-2RS

COMPARE

GE 15 ES-2RS

Description
GE 15 ES-2RS SPHERICAL PLAIN BRG ; 15MM BORE 9MM HOUSING WID 26MM OD

SKF

Part # GE 15 ES-2RS

BDI # 1418309

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 9
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.024
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
$ 51.28 / each QTY
COM-8T

COMPARE

COM-8T

Description
COM-8T SPHERICAL PLAIN BEARING

AURORA BEARING

Part # COM-8T

BDI # 20477423

Features

Enclosure: Open
Housing Width - Millimeter: 9.906
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1
Other Features: 2 Piece | Chrome Plated Ball
Self Aligning: Yes

Price Inventory : Available to order
$ 15.32 / each QTY
GE15-FW

COMPARE

GE15-FW

Description
GE15-FW SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE15-FW

BDI # 18314803

Features

Enclosure: Open
Housing Width - Millimeter: 10
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Other Features: 2 Piece | Wide Inner Ring
Self Aligning: Yes

Price Inventory : Available to order
$ 58.28 / each QTY
COM8

COMPARE

COM8

Description
COM8 PLAIN BEARING ; 1/2" BORE 0.39" HOUSING WID 1" OD

QA1 PRECISION PROD

Part # COM8

BDI # 750364

Features

Enclosure: Open
Housing Width - Millimeter: 9.906
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1
Other Features: 2 Piece | Chrome Plated Ball | Lubrication Hole in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
$ 5.52 / each QTY