SBG 16SS
        
            Description
            
            SBG 16SS SPHERICAL PLAIN BEARING ; NON-RETURNABLE 1 INCH BORE 1.75 INCH OD
    
Part # 1801602000
BDI # 355664
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Housing Width - Millimeter:
                            
                                20.244
                        
        
                            Material - Liner:
                            
                                Not Applicable
                        
        
                            Material - Outer Member:
                            
                                Stainless Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.75
                        
        
                            Other Features:
                            
                                2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Ring
                        
        
                            Global Part Number GPN:
                            
                                39488
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
GEG 25 ES 2RS
        
            Description
            
            GEG 25 ES 2RS SPHERICAL PLAIN BEARING ; 25MM WIDE INNER RING-SEALED-METRIC
    
Part # GEG 25 ES 2RS
BDI # 20454735
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Housing Width - Millimeter:
                            
                                25
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                Not Applicable
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.677
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Rolling Element:
                            
                                Spherical Plain Bearing
                        
        
7SF12-TT
        
            Description
            
            7SF12-TT SPHERICAL PLAIN BEARING ; 0.75IN ID X 1.25IN OD
    
Part # 7SF12-TT
BDI # 1351408
Features
        
                            Enclosure:
                            
                                2 Seals
                        
        
                            Housing Width - Millimeter:
                            
                                14.275
                        
        
                            Material - Ball:
                            
                                Steel
                        
        
                            Material - Liner:
                            
                                Not Applicable
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.25
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Rolling Element:
                            
                                Spherical Plain Bearing
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Housing Width - Millimeter:
                            
                                19.837
                        
        
                            Material - Liner:
                            
                                Not Applicable
                        
        
                            Material - Outer Member:
                            
                                Steel
                        
        
                            Component:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                2
                        
        
                            Other Features:
                            
                                2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
                        
        
                            Global Part Number GPN:
                            
                                39522
                        
        
                            Self Aligning:
                            
                                Yes