Page 1 of 3

Next

Compare
GE 17 ES-2RS

COMPARE

GE 17 ES-2RS

Description
GE 17 ES-2RS SPHERICAL PLAIN BRG ; 17MM BORE 10MM HOUSING WID 30MM OD

SKF

Part # GE 17 ES-2RS

BDI # 1418310

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 10
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 56.32 / each QTY
GE17-UK

COMPARE

GE17-UK

Description
GE17-UK SPHERICAL PLAIN BRG

INA

Part # GE17-UK

BDI # 1173158

Features

Enclosure: Open
Housing Width - Millimeter: 10
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Other Features: 2 Piece | Axially Split Outer Ring
Self Aligning: Yes

Price Inventory : In stock
$ 46.07 / each QTY
B10-L

COMPARE

B10-L

Description
B10-L SPHERICAL PLAIN BEARING ; 5/8" BORE 15/32" HOUSING WID 1-1/16" OD

RBC BEARINGS

Part # B10L

BDI # 796714

Features

Enclosure: Open
Housing Width - Millimeter: 11.913
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : In stock
$ 28.00 / each QTY
0382310

COMPARE

0382310

Description
0382310 SPHERICAL PLAIN BEARING ; 5/8" BORE 1/2" HS WID 1-3/16" OD 5/PAK

RBC BEARINGS

Part # 0382310

BDI # 796976

Features

Enclosure: Open
Housing Width - Millimeter: 12.7
Material - Ball: Stainless Steel
Material - Liner: PTFE
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.188
Other Features: 2 Piece | Corrosion Resistance | Chamfered | Narrow | Self Lubricating
Self Aligning: Yes

Price Inventory : In stock
$ 90.68 / each QTY
GE 17 ES-2RS

COMPARE

GE 17 ES-2RS

Description
GE 17 ES-2RS SPHERICAL PLAIN BEARING ; 17MM ID 30MM OD 14MM WIDE SEALED

EBC

Part # GE 17 ES-2RS

BDI # 21488726

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 10
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 2.96 / each QTY