GEZ 212 ES-2RS

COMPARE

GEZ 212 ES-2RS

Description
GEZ 212 ES-2RS SPHERICAL PLAIN BEARING ; 2-3/4"ID 4-3/8" OD 2-13/32" WIDE SEALED

EBC

Part # GEZ 212 ES-2RS

BDI # 21488706

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 52.375
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 53.51 / each QTY
GEZ 212 ES

COMPARE

GEZ 212 ES

Description
GEZ 212 ES SPHERICAL PLAIN BEARING ; 2-3/4"ID 4-3/8" OD 2-13/32" WIDE

EBC

Part # GEZ 212 ES

BDI # 21488705

Features

Enclosure: Open
Housing Width - Millimeter: 52.375
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 43.84 / each QTY
GE 70 ES-2RS

COMPARE

GE 70 ES-2RS

Description
GE 70 ES-2RS SPHERICAL PLAIN BEARING ; 70MM ID 105MM OD 49MM WIDE SEALED

EBC

Part # GE 70 ES-2RS

BDI # 21488744

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 40
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 27.36 / each QTY
GEZ 212 ES-2RS

COMPARE

GEZ 212 ES-2RS

Description
GEZ 212 ES-2RS SPHERICAL PLAIN BRG ; 69.85MMX111.125MMX52.375MM

SKF

Part # GEZ 212 ES-2RS

BDI # 1302507

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 52.375
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
$ 236.67 / each QTY