Features
Enclosure:
2 Seals
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
50
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
GE90-FW-2RS-W11
Description
GE90-FW-2RS-W11 SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 90MM X 150MM X 85MM
Part # GE90-FW-2RS-W11
BDI # 19264767
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
2 Piece | Single Axial Split in Outer Ring | Wide Inner Ring with Increased Tilting Angle
Self Aligning:
Yes
GE88-ZO-HLN
Description
GE88-ZO-HLN SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 88.9MM X 139.7MM
Part # GE88-ZO-HLN
BDI # 19264733
Features
Enclosure:
Open
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
Elgoglide Sliding
Self Aligning:
Yes