Page 1 of 2

Next

Compare
B10-L

COMPARE

B10-L

Description
B10-L SPHERICAL PLAIN BEARING ; 5/8" BORE 15/32" HOUSING WID 1-1/16" OD

RBC BEARINGS

Part # B10L

BDI # 796714

Features

Enclosure: Open
Housing Width - Millimeter: 11.913
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : In stock
$ 28.00 / each QTY
GEZ 010 ES

COMPARE

GEZ 010 ES

Description
GEZ 010 ES SPHERICAL PLAIN BEARING ; 5/8" ID X 1.1/16" OD X 35/64" W

EBC

Part # GEZ 010 ES

BDI # 18150537

Features

Enclosure: Open
Housing Width - Millimeter: 11.913
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 2.89 / each QTY
GEZ 010 ES

COMPARE

GEZ 010 ES

Description
GEZ 010 ES SPHERICAL PLAIN BRG ; 5/8" BORE 15/32" HOUSING WID 1-1/16" OD

SKF

Part # GEZ 010 ES

BDI # 1418383

Features

Enclosure: Open
Housing Width - Millimeter: 11.913
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
$ 33.63 / each QTY
COM10

COMPARE

COM10

Description
COM10 PLAIN BEARING ; 5/8" BORE 1/2" HOUSING WID 1-3/16" OD

QA1 PRECISION PROD

Part # COM10

BDI # 750368

Features

Enclosure: Open
Housing Width - Millimeter: 12.7
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.188
Other Features: 2 Piece | Chrome Plated Ball | Lubrication Hole in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
$ 5.67 / each QTY
0382310

COMPARE

0382310

Description
0382310 SPHERICAL PLAIN BEARING ; 5/8" BORE 1/2" HS WID 1-3/16" OD 5/PAK

RBC BEARINGS

Part # 0382310

BDI # 796976

Features

Enclosure: Open
Housing Width - Millimeter: 12.7
Material - Ball: Stainless Steel
Material - Liner: PTFE
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.188
Other Features: 2 Piece | Corrosion Resistance | Chamfered | Narrow | Self Lubricating
Self Aligning: Yes

Price Inventory : Available to order
$ 90.68 / each QTY