GEG 32 ES

COMPARE

GEG 32 ES

Description
GEG 32 ES SPHERICAL PLAIN BRG ; 32MM BORE 18MM HOUSING WID 52MM OD

SKF

Part # GEG 32 ES

BDI # 1419948

Features

Enclosure: Open
Housing Width - Millimeter: 18
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 80.13 / each QTY