GEZ 106 ES
Description
GEZ 106 ES SPHERICAL PLAIN BRG ; 1-3/8" BORE 1-1/32" WID 2-3/16" OD
Part # GEZ 106 ES
BDI # 1265219
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
13SF22
Description
13SF22 SPHERICAL PLAIN BEARING ; 1.375"X2.1875"X1.187"
Part # 13SF22
BDI # 1310567
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 106 ES
Description
GEZ 106 ES SPHERICAL PLAIN BEARING ; 1-3/8" ID 2-3/16" OD 1-3/16" WIDE
Part # GEZ 106 ES
BDI # 21488754
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 106 ES 2RS
Description
GEZ 106 ES-2RS SPHERICAL PLAIN BEARING ; 1-3/8" ID 2-3/16" OD 1-3/16" WIDE SEALED
Part # GEZ 106 ES-2RS
BDI # 18150612
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
SBB22
Description
SBB22 SPHERICAL BUSHING ; 34.925MM X 55.562MM X 30.15MM W/O SEAL
Part # SBB22
BDI # 516567
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing