GE 8 E
Description
GE 8 E SPHERICAL PLAIN BRG ; 8MM BORE 5MM HOUSING WID 16MM OD
Part # GE 8 E
BDI # 1418302
Features
Enclosure:
Open
Housing Width - Millimeter:
5
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Other Features:
2 Piece | Side Lubrication Only
Self Aligning:
Yes