GE 120 ES-2RS
Description
GE 120 ES-2RS SPHERICAL PLAIN BEARING ; 120MM ID 180MM OD 85MM WIDE SEALED
Part # GE 120 ES-2RS
BDI # 21488725
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 112 ES
Description
GEZ 112 ES SPHERICAL PLAIN BEARING ; 1-3/4" ID 2-13/16" OD 1-17/32" WIDE
Part # GEZ 112 ES
BDI # 21488758
Features
Enclosure:
Open
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 212 ES-2RS
Description
GEZ 212 ES-2RS SPHERICAL PLAIN BEARING ; 2-3/4"ID 4-3/8" OD 2-13/32" WIDE SEALED
Part # GEZ 212 ES-2RS
BDI # 21488706
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
52.375
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEZ 104 ES
Description
GEZ 104 ES SPHERICAL PLAIN BEARING ; 1-1/4" ID 2" OD 1.09" WIDE
Part # GEZ 104 ES
BDI # 21488752
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 106 ES
Description
GEZ 106 ES SPHERICAL PLAIN BEARING ; 1-3/8" ID 2-3/16" OD 1-3/16" WIDE
Part # GEZ 106 ES
BDI # 21488754
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
2 Piece
Self Aligning:
Yes