GEZ 208 ES-2RS
Description
GEZ 208 ES-2RS SPHERICAL PLAIN BRG ; 2-1/2" BORE 1-7/8" WID 3-15/16" OD
Part # GEZ 208 ES-2RS
BDI # 1418395
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
10SF16-TT
Description
10SF16-TT SPHERICAL PLAIN BEARING ; 1IN ID X 1.625IN OD
Part # 10SF16-TT
BDI # 1424079
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
19.05
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 108 ES-2RS
Description
GEZ 108 ES-2RS SPHERICAL PLAIN BRG ; 1-1/2" BORE 1-1/8" WID 2-7/16" OD
Part # GEZ 108 ES-2RS
BDI # 1418390
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 35 ES-2RS
Description
GE 35 ES-2RS SPHERICAL PLAIN BRG ; 35MM BORE 20MM HOUSING WID 55MM OD
Part # GE 35 ES-2RS
BDI # 1418321
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 50 ES-2RS
Description
GE 50 ES-2RS SPHERICAL PLAIN BRG ; 50MM BORE 28MM HOUSING WID 75MM OD
Part # GE 50 ES-2RS
BDI # 1418327
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes