Page 1 of 2

Next

Compare
GE 12 C

COMPARE

GE 12 C

Description
GE 12 C SPHERICAL PLAIN BRG ; 12MM BORE 7MM HOUSING WID 22MM OD

SKF

Part # GE 12 C

BDI # 1418305

Features

Enclosure: Open
Housing Width - Millimeter: 7
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Other Features: 2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning: Yes

Price Inventory : In stock
$ 39.79 / each QTY
GE 12 E

COMPARE

GE 12 E

Description
GE 12 E SPHERICAL PLAIN BRG ; 12MM BORE 7MM HOUSING WID 22MM OD

SKF

Part # GE 12 E

BDI # 1418306

Features

Enclosure: Open
Housing Width - Millimeter: 7
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Other Features: 2 Piece | Side Lubrication Only
Self Aligning: Yes

Price Inventory : In stock
$ 35.67 / each QTY
COM6

COMPARE

COM6

Description
COM6 PLAIN BEARING ; 3/8" BORE 5/16" HOUSING WID 13/16" OD

QA1 PRECISION PROD

Part # COM6

BDI # 750360

Features

Enclosure: Open
Housing Width - Millimeter: 7.925
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 0.813
Other Features: 2 Piece | Chrome Plated Ball | Lubrication Hole in Outer Race
Self Aligning: Yes

Price Inventory : In stock
$ 5.37 / each QTY
B8-L

COMPARE

B8-L

Description
B8-L SPHERICAL PLAIN BEARING ; 1/2" BORE 3/8" HOUSING WID 7/8" OD

RBC BEARINGS

Part # B8L

BDI # 796838

Features

Enclosure: Open
Housing Width - Millimeter: 9.525
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : In stock
$ 25.40 / each QTY
GE12-UK

COMPARE

GE12-UK

Description
GE12-UK SPHERICAL PLAIN BRG ; 0.472" BORE 0.866" OD

INA

Part # GE12-UK

BDI # 18312648

Features

Enclosure: Open
Housing Width - Millimeter: 7
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Other Features: 2 Piece | Axially Split Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
$ 31.51 / each QTY