GE 60 ES
Description
GE 60 ES SPHERICAL PLAIN BEARING ; 60MM ID 90MM OD 44MM WIDE
Part # GE 60 ES
BDI # 21488742
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece
Self Aligning:
Yes
GE 60 ES-2RS
Description
GE 60 ES-2RS SPHERICAL PLAIN BEARING ; 60MM ID 90MM OD 44MM WIDE SEALED
Part # GE 60 ES-2RS
BDI # 21488743
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 204 ES-2RS
Description
GEZ 204 ES-2RS SPHERICAL PLAIN BEARING ; 2-1/4"ID 3-9/16"OD 1-31/32" WIDE SEALED
Part # GEZ 204 ES-2RS
BDI # 21488703
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Other Features:
2 Piece
Self Aligning:
Yes
B36-L
Description
B36-L SPHERICAL PLAIN BEARING ; 2-1/4" BORE 1-11/16" WID 3-9/16" OD
Part # B36L
BDI # 796771
Features
Enclosure:
Open
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
GEH 50 ES-2RS
Description
GEH 50 ES-2RS SPHERICAL PLAIN BEARING ; 50MM ID 90MM OD 56MM WIDE SEALED
Part # GEH50ES-2RS
BDI # 21488746
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece
Self Aligning:
Yes