GE 6 E
Description
GE 6 E SPHERICAL PLAIN BRG ; 6MM BORE 4MM HOUSING WID 14MM OD
Part # GE 6 E
BDI # 1419111
Features
Enclosure:
Open
Housing Width - Millimeter:
4
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Other Features:
2 Piece | Side Lubrication Only
Self Aligning:
Yes