SB22A
Description
SB22A SPHERICAL PLAIN BEARING ; 22MM X 37MM X 19MM STEEL ON STEEL
Part # SB22A
BDI # 17219202
Features
Enclosure:
Open
Housing Width - Millimeter:
16
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing