GE 25 ES
Description
GE 25 ES SPHERICAL PLAIN BRG ; 25MM BORE 16MM HOUSING WID 42MM OD
Part # GE 25 ES
BDI # 1418315
Features
Enclosure:
Open
Housing Width - Millimeter:
16
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE25ES2RS
Description
GE25ES2RS SPHERICAL PLAIN BEARING ; 25MM X 42MM X 20MM STEEL W/SEAL
Part # GE25ES2RS
BDI # 514708
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
16
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing