Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
PB20

COMPARE

PB20

Description
PB20 SPHERICAL PLAIN BEARING ; 20MM X 46MM X 18MM 34.925MM DIA BALL

IKO

Part # PB20

BDI # 17219409

Features

Enclosure: Open
Housing Width - Millimeter: 18
Material - Ball: Steel
Material - Liner: Copper Alloy
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.811
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
$ 70.17 / each QTY