Page 1 of 5

Next

Compare
GEZ 208 ES-2RS

COMPARE

GEZ 208 ES-2RS

Description
GEZ 208 ES-2RS SPHERICAL PLAIN BRG ; 2-1/2" BORE 1-7/8" WID 3-15/16" OD

SKF

Part # GEZ 208 ES-2RS

BDI # 1418395

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 47.625
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
BH3640-LSS

COMPARE

BH3640-LSS

Description
BH3640LSS SPHERICAL PLAIN BEARING ; 2.25" ID X 3.9375" OD X 2.318" W SEALED

RBC BEARINGS

Part # BH3640LSS

BDI # 796853

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 47.625
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Other Features: 2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
GEZ208ES-2RS

COMPARE

GEZ208ES-2RS

Description
GEZ208ES 2RS ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ208ES-2RS

BDI # 17243690

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 47.625
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
GE63-ZO-HLN

COMPARE

GE63-ZO-HLN

Description
GE63-ZO-HLN SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE63-ZO-HLN

BDI # 19264729

Features

Enclosure: Open
Housing Width - Millimeter: 47.625
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
25SF40

COMPARE

25SF40

Description
25SF40 SPHERICAL PLAIN BEARING ; 2.5IN ID X 3.9375IN OD

TIMKEN

Part # 25SF40

BDI # 1328821

Features

Enclosure: Open
Housing Width - Millimeter: 47.625
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY