Page 1 of 7

Next

Compare
GE70ES2RS

COMPARE

GE70ES2RS

Description
GE70ES2RS SPHERICAL PLAIN BEARING

IKO

Part # GE70ES2RS

BDI # 514754

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 40
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY
GE70-UK-2RS-W10

COMPARE

GE70-UK-2RS-W10

Description
GE70-UK-2RS-W10 SPHERICAL PLAIN BRG ; NON-RETURNABLE 70MM X 105MM X 49MM

INA

Part # GE70-UK-2RS-W10

BDI # 19264732

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 40
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE70-DO-2RS

COMPARE

GE70-DO-2RS

Description
GE70-DO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE70-DO-2RS

BDI # 18312472

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 40
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: 2 Piece | Axially Split Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE70-LO

COMPARE

GE70-LO

Description
GE70-LO SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE70-LO

BDI # 1173314

Features

Enclosure: Open
Housing Width - Millimeter: 40
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: 2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEM 70 ES-2RS

COMPARE

GEM 70 ES-2RS

Description
GEM 70 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEM 70 ES-2RS

BDI # 1420990

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 40
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY