GEZ 308 ES-2RS
Description
GEZ 308 ES-2RS SPHERICAL PLAIN BEARING ; 3-35/64" ID 5-1/2"OD 3-1/16" WIDE SEALED
Part # GEZ 308 ES-2RS
BDI # 21488711
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
2 Piece
Self Aligning:
Yes
GE100-TXE-2LS
Description
GE 100 TXE-2LS SPHERICAL PLAIN BRG ; 100MM ID 150MM OD
Part # GE 100 TXE-2LS
BDI # 23954130
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing