GE 120 ES-2RS
Description
GE 120 ES-2RS SPHERICAL PLAIN BEARING ; 120MM ID 180MM OD 85MM WIDE SEALED
Part # GE 120 ES-2RS
BDI # 21488725
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 500 ES
Description
GEZ 500 ES SPHERICAL PLAIN BEARING ; 5" ID 7-3/4" OD 4-3/8" WIDE
Part # GEZ 500 ES
BDI # 21488691
Features
Enclosure:
Open
Housing Width - Millimeter:
95.25
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 400 ES
Description
GEZ 400 ES SPHERICAL PLAIN BEARING ; 4" ID 6-1/4" OD 3-1/2" WIDE
Part # GEZ 400 ES
BDI # 21488688
Features
Enclosure:
Open
Housing Width - Millimeter:
76.2
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Other Features:
2 Piece
Self Aligning:
Yes
GE100-TXE-2LS
Description
GE 100 TXE-2LS SPHERICAL PLAIN BRG ; 100MM ID 150MM OD
Part # GE 100 TXE-2LS
BDI # 23954130
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE120-DO-2RS-A
Description
GE120-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE120-DO-2RS-A
BDI # 1173113
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
70
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes