Page 1 of 2

Next

Compare
B10-L

COMPARE

B10-L

Description
B10-L SPHERICAL PLAIN BEARING ; 5/8" BORE 15/32" HOUSING WID 1-1/16" OD

RBC BEARINGS

Part # B10L

BDI # 796714

Features

Enclosure: Open
Housing Width - Millimeter: 11.913
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : In stock
$ 28.00 / each QTY
LHA8

COMPARE

LHA8

Description
LHA8 SPHERICAL PLAIN BEARING ; 1/2" BORE 0.39" HOUSING WID 1" OD

HEIM

Part # LHA8

BDI # 18254679

Features

Enclosure: Open
Housing Width - Millimeter: 9.906
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1
Other Features: 2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Self Aligning: Yes

Price Inventory : In stock
$ 28.36 / each QTY
GEZ 010 ES

COMPARE

GEZ 010 ES

Description
GEZ 010 ES SPHERICAL PLAIN BEARING ; 5/8" ID X 1.1/16" OD X 35/64" W

EBC

Part # GEZ 010 ES

BDI # 18150537

Features

Enclosure: Open
Housing Width - Millimeter: 11.913
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 2.89 / each QTY
GEZ 010 ES

COMPARE

GEZ 010 ES

Description
GEZ 010 ES SPHERICAL PLAIN BRG ; 5/8" BORE 15/32" HOUSING WID 1-1/16" OD

SKF

Part # GEZ 010 ES

BDI # 1418383

Features

Enclosure: Open
Housing Width - Millimeter: 11.913
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
$ 33.63 / each QTY
GE 15 ES-2RS

COMPARE

GE 15 ES-2RS

Description
GE 15 ES-2RS SPHERICAL PLAIN BRG ; 15MM BORE 9MM HOUSING WID 26MM OD

SKF

Part # GE 15 ES-2RS

BDI # 1418309

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 9
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.024
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
$ 51.28 / each QTY