GE 17 ES-2RS
Description
GE 17 ES-2RS SPHERICAL PLAIN BEARING ; 17MM ID 30MM OD 14MM WIDE SEALED
Part # GE 17 ES-2RS
BDI # 21488726
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece
Self Aligning:
Yes
GE 17 ES
Description
GE 17 ES SPHERICAL PLAIN BEARING ; 17MM ID X 30MM OD X 14MM W
Part # GE 17 ES
BDI # 18150483
Features
Enclosure:
Open
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE 17 ES-2RS
Description
GE 17 ES-2RS SPHERICAL PLAIN BRG ; 17MM BORE 10MM HOUSING WID 30MM OD
Part # GE 17 ES-2RS
BDI # 1418310
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 17 ES
Description
GE 17 ES SPHERICAL PLAIN BRG ; 0.669" BORE 1.181" OD
Part # GE 17 ES
BDI # 1420722
Features
Enclosure:
Open
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
COM10
Description
COM10 PLAIN BEARING ; 5/8" BORE 1/2" HOUSING WID 1-3/16" OD
Part # COM10
BDI # 750368
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Other Features:
2 Piece | Chrome Plated Ball | Lubrication Hole in Outer Race
Self Aligning:
Yes