GEZ 104 ES
Description
GEZ 104 ES SPHERICAL PLAIN BRG ; 1-1/4" BORE 15/16" HOUSING WID 2" OD
Part # GEZ 104 ES
BDI # 1418387
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEG 32 ES
Description
GEG 32 ES SPHERICAL PLAIN BRG ; 32MM BORE 18MM HOUSING WID 52MM OD
Part # GEG 32 ES
BDI # 1419948
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
B20-L
Description
B20-L SPHERICAL PLAIN BEARING ; 1-1/4" BORE 15/16" HOUSING WID 2" OD
Part # B20L
BDI # 796737
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
GEZ31ES
Description
GEZ31ES SPHERICAL PLAIN BEARING ; 52100 1-1/4 MOS2
Part # GEZ31ES
BDI # 21473040
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 104 ES
Description
GEZ 104 ES SPHERICAL PLAIN BEARING ; 1-1/4" ID 2" OD 1.09" WIDE
Part # GEZ 104 ES
BDI # 21488752
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece
Self Aligning:
Yes