Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
GE 6 E

COMPARE

GE 6 E

Description
GE 6 E SPHERICAL PLAIN BRG ; 6MM BORE 4MM HOUSING WID 14MM OD

SKF

Part # GE 6 E

BDI # 1419111

Features

Enclosure: Open
Housing Width - Millimeter: 4
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.551
Other Features: 2 Piece | Side Lubrication Only
Self Aligning: Yes

Price Inventory : Available to order
$ 24.48 / each QTY