Page 1 of 2

Next

Compare
GEZ 106 ES

COMPARE

GEZ 106 ES

Description
GEZ 106 ES SPHERICAL PLAIN BRG ; 1-3/8" BORE 1-1/32" WID 2-3/16" OD

SKF

Part # GEZ 106 ES

BDI # 1265219

Features

Enclosure: Open
Housing Width - Millimeter: 26.187
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.188
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 54.72 / each QTY
13SF22

COMPARE

13SF22

Description
13SF22 SPHERICAL PLAIN BEARING ; 1.375"X2.1875"X1.187"

TIMKEN

Part # 13SF22

BDI # 1310567

Features

Enclosure: Open
Housing Width - Millimeter: 26.187
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.188
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 52.96 / each QTY
GEZ 106 ES

COMPARE

GEZ 106 ES

Description
GEZ 106 ES SPHERICAL PLAIN BEARING ; 1-3/8" ID 2-3/16" OD 1-3/16" WIDE

EBC

Part # GEZ 106 ES

BDI # 21488754

Features

Enclosure: Open
Housing Width - Millimeter: 26.187
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.188
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : In stock
$ 7.83 / each QTY
GEZ 106 ES 2RS

COMPARE

GEZ 106 ES 2RS

Description
GEZ 106 ES-2RS SPHERICAL PLAIN BEARING ; 1-3/8" ID 2-3/16" OD 1-3/16" WIDE SEALED

EBC

Part # GEZ 106 ES-2RS

BDI # 18150612

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 26.187
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.188
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 9.51 / each QTY
SBB22

COMPARE

SBB22

Description
SBB22 SPHERICAL BUSHING ; 34.925MM X 55.562MM X 30.15MM W/O SEAL

IKO

Part # SBB22

BDI # 516567

Features

Enclosure: Open
Housing Width - Millimeter: 26.187
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.188
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
$ 33.23 / each QTY