Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M64 X 4
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Lip Seals
Rolling Element:
Spherical Plain Bearing
GIHRK80-DO-A
Description
GIHRK80-DO-A ROD END BEARING ; NON RETURNABLE
Part # GIHRK80-DO-A
BDI # 1173507
Features
Enclosure:
Open
Housing Width - Millimeter:
60
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M80 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device
Rolling Element:
Spherical Plain Bearing
GIHRK70-UK-2RS-B
Description
GIHRK70-UK-2RS-B ROD END BEARING ; NON RETURNABLE
Part # GIHRK70-UK-2RS-B
BDI # 1173506
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
55
Material - Ball:
Steel
Material - Liner:
Steel | Teflon
Material - Outer Member:
Steel
Mounting Thread:
M65 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device | Maintenance Free | Lip Seals
Rolling Element:
Spherical Plain Bearing
GIR70-UK-2RS-A
Description
GIR70-UK-2RS-A ROD END BEARING ; POR 70MM ID X 160MM OD
Part # GIR70-UK-2RS-A
BDI # 1180612
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
42
Material - Ball:
Steel
Material - Liner:
Steel | PTFE
Material - Outer Member:
Steel
Mounting Thread:
M56 X 4
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
With Internal Thread | Maintenance-Free | Lip Seals
Rolling Element:
Spherical Plain Bearing
GIHNRK80-LO-B
Description
GIHNRK80-LO-B ROD END BEARING ; POR NON-RETURNABLE
Part # GIHNRK80-LO-B
BDI # 1173492
Features
Enclosure:
Open
Housing Width - Millimeter:
66
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M64 X 3
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Hydraulic Rod End | Extended Inner Ring | With Thread Clamping Device
Rolling Element:
Spherical Plain Bearing