GAC 50 F

COMPARE

GAC 50 F

Description
GAC 50 F SPHERICAL PLAIN BRG ; 50MM BORE 80MM HOUSING OD

SKF

Part # GAC 50 F

BDI # 1419161

Features

Enclosure: Open
Housing Width - Millimeter: 19
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 80

Price Inventory : Available to order
$ 219.25 / each QTY