GAZ 104 SA

COMPARE

GAZ 104 SA

Description
GAZ 104 SA SPHERICAL PLAIN BRG ; 1-1/4" BORE 2" HOUSING OD

SKF

Part # GAZ 104 SA

BDI # 1268047

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 50.8
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY