Page 1 of 24

Next

Compare

COMPARE

N5936-25T 65MM S POM

Description
N5936-25T 65MM S POM SPROCKET ; MOLDED NON-SPLIT SPROCKET SQUARE BORE

REXNORD

Part # N5936-25T 65MM S POM

BDI # 28171121

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 19.05
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 6.15
Other Features: 5930 Series Molded Non-Split
Pitch Diameter - Millimeter: 153.416
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A25

COMPARE

815A25

Description
815A25 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A25

BDI # 625461

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Arm Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS8500-25T-30MM-I-PA 614-192-5

COMPARE

NS8500-25T-30MM-I-PA 614-192-5

Description
NS8500-25T-30MM-I-PA 614-192-5 ; POR MTO SPLIT SPROCKET

REXNORD

Part # NS8500-25T-30MM-I-PA 614-192-5

BDI # 24115541

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 19.05
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 6.09
Outside Diameter - Millimeter: 154.686
Pitch Diameter - Millimeter: 153.42
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
NS821-25T_30MM_1KW_PA

COMPARE

NS821-25T_30MM_1KW_PA

Description
NS821-25T_30MM_1KW_PA SPROCKET ; BLOCK RND BORE 153.21MM DIA P

REXNORD

Part # NS821-25T_30MM_1KW_PA

BDI # 23219372

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Outside Diameter - Millimeter: 154.178
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815BS25 X 1-3/8 KW 1SS

COMPARE

815BS25 X 1-3/8 KW 1SS

Description
815BS25 X 1-3/8 KW 1SS SPROCKET

MARTIN SPROCKET & GR

Part # 815BS25 X 1-3/8 KW 1SS

BDI # 24093674

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.07
Other Features: Arm Body
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY