VMPA1-M1H-J-PI;533343
Description
VMPA1-M1H-J-PI ; 533343 ; AIR SOLENOID VALVE 5/2 BISTABLE
Part # 533343
BDI # 15013273
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
360 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
4.492
Voltage:
24 VDC
Overall Width - Inch:
1.134
MFH-5-1/4;6211
Description
MFH-5-1/4 ; 6211 ; AIR SOLENOID VALVE G1/4 PORT
Part # 6211
BDI # 15012814
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1000 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 40 Deg C Ambient Temperature
Overall Length - Inch:
5.039
Voltage:
Not Applicable
Overall Width - Inch:
1.197
LBN-20/25;6059
Description
LBN-20/25 ; 6059 CLEVIS FOOT ; 20/25MM DIA GALVANISED STEEL
Part # 6059
BDI # 15013195
VUVG-L18-M52-MT-G14-1P3;574429
Description
VUVG-L18-M52-MT-G14-1P3 ; 574429 ; AIR SOLENOID VALVE
Part # 574429
BDI # 20211107
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1300 L/Min Flow Rate | Internal Air Pilot
Overall Length - Inch:
4.417
Voltage:
24 VDC
Overall Width - Inch:
0.72
SEU-3/8-NPT;9800
Description
SEU-3/8-NPT ; 9800 QUICK EXHAUST VALVE ; 3/8"-18 NPT 0.2-10 BAR 2280 L/MIN
Part # 9800
BDI # 20205205
Features
Port Type:
3/8" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
With Silencer
Voltage:
Not Applicable