VH200-N02
Description
VH200-N02 DIRECTIONAL CONTROL VALVE ; 4 PORT 4 WAY/3 POSITION
Part # VH200-N02
BDI # 17873409
Features
Port Type:
1/4" G
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
For Air | Side Piping | Body Mount
Overall Length - Inch:
4.921
Voltage:
Not Applicable
Overall Width - Inch:
2.441
MFH-5-1/4;6211
Description
MFH-5-1/4 ; 6211 ; AIR SOLENOID VALVE G1/4 PORT
Part # 6211
BDI # 15012814
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1000 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 40 Deg C Ambient Temperature
Overall Length - Inch:
5.039
Voltage:
Not Applicable
Overall Width - Inch:
1.197
VUVG-L18-M52-MT-G14-1P3;574429
Description
VUVG-L18-M52-MT-G14-1P3 ; 574429 ; AIR SOLENOID VALVE
Part # 574429
BDI # 20211107
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1300 L/Min Flow Rate | Internal Air Pilot
Overall Length - Inch:
4.417
Voltage:
24 VDC
Overall Width - Inch:
0.72
SY7120-5YO-02F-Q
Description
SY7120-5YO-02F-Q SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SY7120-5YO-02F-Q
BDI # 15068240
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | In/Out Position
Overall Length - Inch:
4.724
Voltage:
24 VDC
Overall Width - Inch:
0.78
VH202-N02
Description
VH202-N02 DIRECTIONAL CONTROL VALVE ; 4 PORT 4 WAY/2 POSITION
Part # VH202-N02
BDI # 17873416
Features
Port Type:
1/4" G
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
For Air | Side Piping | Body Mount
Overall Length - Inch:
4.921
Voltage:
Not Applicable
Overall Width - Inch:
2.441