Features
Port Type:
8 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.77/0.82 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
5.083
Voltage:
24 VDC
Overall Width - Inch:
0.941
Features
Port Type:
8 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Knob
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Overall Length - Inch:
2.047
Voltage:
Not Applicable
Overall Width - Inch:
0.866
Overall Width - Millimeter:
22