NVZM450-N01-34B
Description
NVZM450-N01-34B MECHANICAL VALVE ; 5 PORT 4 WAY/2 POSITION
Part # NVZM450-N01-34B
BDI # 17857050
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Spring - Detent | Air Pilot - Turn Selector Lever Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.55 Cv Factor | Air - Inert Gas Fluid | Black
Overall Length - Inch:
1.575
Voltage:
Not Applicable
Overall Width - Inch:
1.575
Features
Port Type:
3/8" G
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot | Spring - Differential Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 - 2.1 Cv Factor | For Air | Body Ported | Normally Closed
Overall Length - Inch:
3.583
Voltage:
Not Applicable
Overall Width - Inch:
1.26
VHS30-N03A-S-Z
Description
VHS30-N03A-S-Z PRESSURE RELIEF VALVE ; 3 PORT SINGLE ACTION 3/8" NPT
Part # VHS30-N03A-S-Z
BDI # 21456520
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.087
Voltage:
Not Applicable
Overall Width - Inch:
2.047
NAQ3000-N03
Description
NAQ3000-N03 QUICK EXHAUST VALVE ; 3 PORT 2 WAY/2 POSITION
Part # NAQ3000-N03
BDI # 17835250
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 2 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Diaphragm Type
Overall Length - Inch:
2.205
Voltage:
Not Applicable
Overall Width - Inch:
2.205
VR2110-01
Description
VR2110-01 TIME DELAY VALVE ; 3 PORT 3 WAY/2 POSITION
Part # VR2110-01
BDI # 17879135
Features
Port Type:
1/8" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid
Overall Length - Inch:
2.913
Voltage:
Not Applicable
Overall Width - Inch:
2.677