Page 1 of 20

Next

Compare
W672

COMPARE

W672

Description
W672 WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # W672

BDI # 613112

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 12
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Web Style | Minimum Bore 1-1/4
Global Part Number GPN: 667192
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W354

COMPARE

W354

Description
W354 WORM GEAR ; 2" FACE WD 3" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # W354

BDI # 613008

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 18
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 3 DP
Other Features: Spoke Style | Minimum Bore 1-1/2
Global Part Number GPN: 667181
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W660

COMPARE

W660

Description
W660 WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # W660

BDI # 613111

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Web Style | Minimum Bore 1-1/4
Global Part Number GPN: 667098
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W464

COMPARE

W464

Description
W464 WORM GEAR ; 1.5" FACE WD 4" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # W464

BDI # 613058

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 16
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 4 DP
Other Features: Spoke Style | Minimum Bore 1-1/2
Global Part Number GPN: 667124
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
WH10D

COMPARE

WH10D

Description
WH10D WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # WH10D

BDI # 612760

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.25
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 34.925

Face Width - Inch: 1.375
Pitch: 10 DP
Other Features: 9 Degree 5 Minute Helix Angle | Minimum Bore 5/8
Global Part Number GPN: 667153
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY