Page 1 of 8967

Next

Compare
E-4BF-TRB-1 7/16

COMPARE

E-4BF-TRB-1 7/16

Description
E-4BF-TRB-1 7/16 FLANGE BLOCK BRG ; 4-BOLT CAST IRON

TIMKEN

Part # E-4BF-TRB-1 7/16

BDI # 1354353

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 76.2
Nominal Bolt Circle Diameter Round - Inch: 4.9
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Wide Inner Race | With Set Screw
Global Part Number GPN: 603176
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 241.43 / each QTY
9JEMS

COMPARE

9JEMS

Description
9JEMS QUADRA-FLEX SLEEVE ; 6" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 9JEMS

BDI # 625783

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : In stock
$ 56.32 / each QTY
G1203KPPB4

COMPARE

G1203KPPB4

Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD

TIMKEN

Part # G1203KPPB4

BDI # 1356185

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 24
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 71.45
Outer Race Profile: Spherical
Global Part Number GPN: 561539
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 167.08 / each QTY
2501-16-16-FG

COMPARE

2501-16-16-FG

Description
2501-16-16-FG 90DEG TUBE ELBOW ; 1-5/16IN-12 SAE37 X 1IN-11-1/2 NPTF

BRENNAN

Part # 2501-16-16-FG

BDI # 17203329

Price Inventory : In stock
$ 6.21 / each QTY
JLM104948-90N03

COMPARE

JLM104948-90N03

Description
JLM104948-90N03 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD

TIMKEN

Part # JLM104948-90N03

BDI # 1360509

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.228
Outside Diameter - Millimeter: 82
Bore - Millimeter: 50

Other Features: 2 Single Cone | 2 Single Cup | Light Medium Duty
Global Part Number GPN: 660561
Assembly Components: JLM104948 (2) | JLM104910 (2) | LM104910ES (1) | LM104948XS (1)
Basic Number: JLM104948
Precision Class: Standard

Price Inventory : In stock
$ 162.37 / each QTY