M2 1/1 A B ST
Description
M2 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00101
BDI # 15078349
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Precision Ball Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.297
Overall Width - Inch:
7.5
0332-00034
Description
0332-00034 PRECISION SPLINED HUB ; NON-RETURNABLE 14 SPLINE 30DEG 1.25"OD
Part # 0332-00034
BDI # 486343
2104 200/1 WR 56C SINGLE OUTPUT
Description
2104 200/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-19745
BDI # 470771
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Double Reduction | Optional L or R Output | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.62
SSHERA35ES 19.93 56C .750
Description
SSHERA35ES 19.93 56C .750 WORM GR REDCR ; NON-RETURNABLE
Part # 0250-56804
BDI # 21437449
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
88
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.7
214 10/1 A WR 56C
Description
214 10/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02567
BDI # 21497849
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.095