Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Length - Millimeter:
28
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.102
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
RWU25-E-HL-G2-V3 423/910/423
Description
RWU25-E-HL-G2-V3 423/910/423 CARRIAGE ; 40MM X 48MM X 107MM HIGH
Part # RWU25-E-HL-G2-V3 423/910/423
BDI # 21513736
KUVE20BSNLW1UG3V1/300
Description
KUVE20BSNLW1UG3V1/300 LINEAR GUIDEWAY ; 30MM X 63MM X 71.4MM FOUR-ROW
Part # KUVE20BSNLW1UG3V1/300
BDI # 21471239
KGBAO25-PP-AS
Description
KGBAO25-PP-AS LINEAR BALL BEARING UNIT ; NON RETURNABLE
Part # KGBAO25-PP-AS
BDI # 1174589
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
58
Nominal Bolt Center Across Shaft - Millimeter:
60
Other Features:
Heavy Duty
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable