Page 1 of 373

Next

Compare
108052.00

COMPARE

108052.00

Description
108052.00 PERMANENT MAGNET DC MOTOR ; 3/4HP S56C FRM 1800RPM 24VDC NEMA TEFC

LEESON

Part # 108052.00

BDI # 20183341

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.82

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 29 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
F/B-CC-115-DL

COMPARE

F/B-CC-115-DL

Description
F/B-CC-115-DL PILLOW BLK BALL BRG

DODGE

Part # 134195

BDI # 261596

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 341.122
Other Features: Double Single Row Ball Bearing | Fan and Blower
Housing Style: 4 Bolt Double Pillow Block
Nominal Bolt Center to Center - Inch: 9.5

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 88.9

Price Inventory : In stock
Loading Price
QTY
P2B-SXR-215

COMPARE

P2B-SXR-215

Description
P2B-SXR-215 PILLOW BLOCK BALL BEARING

DODGE

Part # 131432

BDI # 261190

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 92.075
Other Features: Single Row
Global Part Number GPN: 521672
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
098032.00

COMPARE

098032.00

Description
098032.00 SCR MOTOR ; .75HP 1800 90VDC TEFC

LEESON

Part # 09803200

BDI # 553921

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
UCPX15-300D1

COMPARE

UCPX15-300D1

Description
UCPX15-300D1 PILLOW BLOCK BEARING ; GREEN COMPLETE REPL BY UC

NTN

Part # UCPX15-300D1

BDI # 1234710

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.6
Other Features: Single Row
Global Part Number GPN: 514653
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY