PLB6843R
Description
PLB6843R PILLOW BLOCK ROLLER BEARING ; 2-11/16" BORE 3-1/2" BASE-CTR HGT 2 HOLE
Part # 10436980
BDI # 581605
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516663
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
MP5215
Description
MP5215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/2" BASE-CTR HGT 2-HOLE
Part # MP5215
BDI # 18145147
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.825
Other Features:
Double Row | Double Collar
Global Part Number GPN:
502626
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PA335
Description
PA335 PILLOW BLOCK ROLLER BEARING ; HD 2-3/16 " ID CI 2-BOLT SHURLOCK
Part # 10418642
BDI # 21443882
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.319
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
PEA335
Description
PEA335 PILLOW BLOCK ROLLER BEARING ; 2-3/16" SHAFT DIA 2-BOLT CI
Part # 10408074
BDI # 576919
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.319
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9