MA2012

COMPARE

MA2012

Description
MA2012 PILLOW BLOCK ROLLER BEARING ; 3/4" BORE 1-9/16" BASE-CTR HGT 2 HOLE

REXNORD

Part # 10409315

BDI # 18144366

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Double Row | Single Collar
Global Part Number GPN: 503025
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 451.32 / each QTY
ZA2100

COMPARE

ZA2100

Description
ZA2100 PILLOW BLOCK ROLLER BEARING ; 1" BORE 1-9/16" BASE-CTR HGT 2-HOLE

REXNORD

Part # 10414407

BDI # 18146886

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Double Row | Single Collar
Global Part Number GPN: 502385
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 319.59 / each QTY
RPB 104-C2 CR

COMPARE

RPB 104-C2 CR

Description
RPB 104-C2 CR PILLOW BLOCK ROLLER BRG ; NON-RETURNABLE

SEALMASTER

Part # 554891

BDI # 352588

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 69.85
Other Features: Double Row | Double Collar | Corrosion Resistant
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.8

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 38.1

Price Inventory : Available to order
$ 485.76 / each QTY
PB224M25H

COMPARE

PB224M25H

Description
PB224M25H PILLOW BLOCK ROLLER BEARING ; 2-BOLT 0.984" BORE

LINKBELT

Part # 10439952

BDI # 581472

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Double Row | Single Collar
Global Part Number GPN: 517827
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 357.75 / each QTY