PLB6843R

COMPARE

PLB6843R

Description
PLB6843R PILLOW BLOCK ROLLER BEARING ; 2-11/16" BORE 3-1/2" BASE-CTR HGT 2 HOLE

LINKBELT

Part # 10436980

BDI # 581605

Features

Inch - Metric: Inch
Other Features: Double Row
Global Part Number GPN: 516663
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.3

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 88.9

Price Inventory : In stock
$ 749.69 / each QTY
MP5215

COMPARE

MP5215

Description
MP5215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/2" BASE-CTR HGT 2-HOLE

REXNORD

Part # 10416924

BDI # 18145147

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 123.825
Other Features: Double Row | Double Collar
Global Part Number GPN: 502626
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 974.72 / each QTY
PA335

COMPARE

PA335

Description
PA335 PILLOW BLOCK ROLLER BEARING ; HD 2-3/16 " ID CI 2-BOLT SHURLOCK

LINKBELT

Part # 10418642

BDI # 21443882

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.319
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.3

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 88.9

Price Inventory : Available to order
$ 643.05 / each QTY
PEA335

COMPARE

PEA335

Description
PEA335 PILLOW BLOCK ROLLER BEARING ; 2-3/16" SHAFT DIA 2-BOLT CI

LINKBELT

Part # 10408074

BDI # 576919

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.319
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.3

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 88.9

Price Inventory : Available to order
$ 879.49 / each QTY