TC815/0-5-HLA
Description
TC815/0-5-HLA THRUST NEEDLE CAGE ASSY ; 1/2" BORE 1 15/16" OD
Part # TC815/0-5
BDI # 1178199
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TWB815
Description
TWB815 AXIAL BEARING WASHER ; 12.7MM X 23.813MM X 1.6MM
Part # TWB815
BDI # 1178306
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.063
Bore 2 - Inch:
0.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
14.3
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
13.487
Height - Inch:
0.563
Bore 2 - Inch:
0.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.219
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.032
Bore 2 - Inch:
0.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-815
Description
NTA-815 THRUST NEEDLE ROLLER BEARING ; 1/2" BORE 15/16" OD 5/64" HGT 10/PAK
Part # NTA-815
BDI # 1407909
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel