35B45 19MM 5MMX2.3 2SS HARD
Description
35B45 19MM 5MMX2.3 2SS HARD SPROCKET ; 45 TEETH 5.59" OUTSIDE DIA
Part # 35B45 19MM 5MMX2.3 2SS HARD
BDI # 21551967
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
4J 19MM
Description
4J 19MM SLEEVE CPLG FLANGE ; 19MM BORE 2.46" OD 2.375" LTB
Part # 4J 19MM
BDI # 21976052
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
19
Bore - Inch:
0.748
Other Features:
Keyway on ID
Global Part Number GPN:
464001
Bushing Series:
2517
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
19
Bore - Inch:
0.748
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464951
Bushing Series:
P1
7S 19MM
Description
7S 19MM SLEEVE CPLG FLANGE ; 19MM BORE 2-13/16" HUB OD 1-27/32" LTB
Part # 7S 19MM
BDI # 21979594
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs