Page 1 of 74

Next

Compare
40BS20 7/8

COMPARE

40BS20 7/8

Description
40BS20 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 20T 7/8" BORE

MARTIN SPROCKET & GR

Part # 40BS20 7/8

BDI # 619640

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 3.196
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.457
Other Features: With 2 Set Screw
Global Part Number GPN: 32844
Pitch Diameter - Millimeter: 81.18
Mounting Method: Finished Bore

Price Inventory : In stock
$ 25.15 / each QTY
5SC-H X 7/8

COMPARE

5SC-H X 7/8

Description
5SC-H X 7/8 CPLG SPACER HUB ; 7/8" BORE 2" OD ELASTOMERIC

DODGE

Part # 022335

BDI # 240408

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 27.686
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : In stock
$ 34.48 / each QTY
1VP44X7/8

COMPARE

1VP44X7/8

Description
1VP44X7/8 VARIABLE SPEED SHEAVE ; 7/8" BORE 1 GROOVES 4.15" OD FINISH BORE

BROWNING

Part # 1045376

BDI # 332934

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.15
Outside Diameter - Millimeter: 105.41
Bore - Millimeter: 22.225
Other Features: Solid Style

Global Part Number GPN: 579139
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 56.05 / each QTY
GRA014RRB

COMPARE

GRA014RRB

Description
GRA014RRB INSERT BEARING ; 7/8" BORE NARROW IR 2.047" OD

TIMKEN

Part # GRA014RRB

BDI # 1356355

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 30.96
Outer Race Profile: Spherical
Global Part Number GPN: 561286
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 28.03 / each QTY
8S 7/8

COMPARE

8S 7/8

Description
8S 7/8 COUPLING HUB

TB WOODS

Part # 8S78

BDI # 986247

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 45.83 / each QTY