E-P2B-TRB-65MM

COMPARE

E-P2B-TRB-65MM

Description
E-P2B-TRB-65MM PILLOW BLOCK BRG ; 2-BOLT CAST IRON

TIMKEN

Part # E-P2B-TRB-65MM

BDI # 1355704

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row
Global Part Number GPN: 603151
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 399.25 / each QTY
P2B515-ISN-065MFR

COMPARE

P2B515-ISN-065MFR

Description
P2B515-ISN-065MFR;071007M PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 071007M

BDI # 247479

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | SN Style | Imperial Locking Mechanism
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.9

Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 80

Price Inventory : Available to order
$ 439.85 / each QTY
FC-SCM-65M

COMPARE

FC-SCM-65M

Description
FC-SCM-65M FLANGE BLK BALL BRG ; NON RETURNABLE

DODGE

Part # 125947

BDI # 259090

Features

Cartridge Pilot Diameter - Inch: 5.512
Inch - Metric: Metric
Length Thru Bore - Millimeter: 56.8
Nominal Bolt Circle Diameter Round - Inch: 6.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN: 550521
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
$ 282.33 / each QTY
3535-65

COMPARE

3535-65

Description
3535-65 TAPER LOCK BUSHING ; METRIC

PT INTERNATIONAL

Part # 2101006151

BDI # 18122173

Features

Inch - Metric: Metric
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 65
Bore - Inch: 2.559
Other Features: Keyway on ID
Bushing Series: 3535

Price Inventory : Available to order
$ 78.96 / each QTY
UCP213

COMPARE

UCP213

Description
UCP213 PILLOW BLOCK BEARING ; 65MM BORE 76.2MM BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UCP213

BDI # 114707

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row
Global Part Number GPN: 524164
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
$ 115.45 / each QTY