5307CZZ
Description
5307CZZ ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 34.9MM WD
Part # 5307CZZ
BDI # 662967
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256355
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
36690-2
Description
36690-2 TAPERED ROLLER BEARING CONE ; PRECISION 5-3/4" BORE 1-1/8" WID
Part # 36690-2
BDI # 1338108
Features
Component:
Cone
Width - Millimeter:
28.575
Inch - Metric:
Inch
Bore - Millimeter:
146.05
Bore - Inch:
5.75
Global Part Number GPN:
648479
Precision Class:
Standard
Width - Inch:
1.125
Basic Number:
36690
JH211749-2
Description
JH211749-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 65MM BORE 38.5MM WD
Part # JH211749-2
BDI # 1360151
Features
Component:
Cone
Width - Millimeter:
38.5
Inch - Metric:
Metric
Bore - Millimeter:
65
Bore - Inch:
2.559
Other Features:
Heavy Duty
Global Part Number GPN:
649333
Precision Class:
Standard
Width - Inch:
1.516
Basic Number:
JH211749
7406 BCBM
Description
7406 BCBM ANG CONTACT BALL BRG ; 30MM BORE 90MM OD 23MM WD SGL ROW
Part # 7406 BCBM
BDI # 1265779
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257459
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3307 A/C3
Description
3307 A/C3 ANG CONTACT BALL BRG ; 35MMX80MMX34.9MM
Part # 3307 A/C3
BDI # 1416792
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257921
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)