Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.75
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN:
655194
Housing Style:
679.45
Housing Material:
0.052
Slot to Slot Distance - Millimeter:
18.875
Assembly Components:
M272749 (2) | M272710D (1) | M272749XB (1)
Rolling Element:
26.75
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
649608
Precision Class:
Standard
Basic Number:
M272749
SL182896-A-BR
Description
SL182896-A-BR CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 480MM ID X 600MM OD
Part # SL182896-A-BR
BDI # 19265272
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL181896-E-TB-CN/3L
Description
SL181896-E-TB-CN/3L CYL ROLLER BEARING ; POR NON RETURNABLE
Part # SL181896-E-TB-CN/3L
BDI # 24862024
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
647487
Precision Class:
Standard
Basic Number:
LM772748