Page 1 of 79

Next

Compare
DVC17K215ST

COMPARE

DVC17K215ST

Description
DVC17K215ST SPH RLR BRG HOUSING UNIT ; 2-15/16" BORE 7-1/2" BOLT CIRCLE 4 HOLE

TIMKEN

Part # DVC17K215ST

BDI # 751157

Features

Cartridge Pilot Diameter - Inch: 6.378
Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.042
Nominal Bolt Circle Diameter Round - Inch: 7.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Heavy Duty
Global Part Number GPN: 541927
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
$ 963.55 / each QTY
SNW 117X2.15/16

COMPARE

SNW 117X2.15/16

Description
SNW 117X2.15/16 BRG ADAPTER SLEEVE ; 2-15/16" BORE 3-5/16" LTB

SKF

Part # SNW 117X2.15/16

BDI # 1266635

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.125
Length Thru Bore - Inch: 3.312
Bore - Millimeter: 74.625

Bore - Inch: 2.938
Other Features: Tapered Threaded Sleeve

Price Inventory : In stock
$ 87.89 / each QTY
P2B-S2-215LE

COMPARE

P2B-S2-215LE

Description
P2B-S2-215LE; 070354 PILLOW BLK BRG

DODGE

Part # 070354

BDI # 247128

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.288
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521530
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 701.04 / each QTY
3535 X 2-15/16-KW

COMPARE

3535 X 2-15/16-KW

Description
3535 X 2-15/16-KW TL BUSHING ; 2-15/16" BORE 5" OD 3-1/2" LTB

DODGE

Part # 117228

BDI # 256235

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 127

Bore - Millimeter: 74.625
Bore - Inch: 2.938
Other Features: Keyway on ID
Global Part Number GPN: 460216
Bushing Series: 3535

Price Inventory : In stock
$ 91.00 / each QTY
E 2 7/8

COMPARE

E 2 7/8

Description
E 2 7/8 QD BUSHING ; 2-7/8" BORE 3.834" OD 2-5/8" LTB

MARTIN SPROCKET & GR

Part # E 2 7/8

BDI # 608209

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 73.025
Bore - Inch: 2.875
Other Features: Keyway on ID
Global Part Number GPN: 464401
Bushing Series: E

Price Inventory : In stock
$ 85.25 / each QTY